Beli crankshaft deflection di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TECLOCK Crankshaft Deflection Gauges
    Mulai

    Rp6.299.900

    TECLOCK Crankshaft Deflection Gauges
    Deskripsi:
    Exclusive instrument to measure deflections of engine crank of automobiles and ships etc.
    atribut:
    • Graduation: 0.01mm
    • Measuring Range: 110 to 230mm
    • Indicator Error: +/- 15 micrometer
    • Quality: 300g
  2. TECLOCK Deflection Gauge
    Mulai

    Rp6.899.900

    TECLOCK Deflection Gauge
    Deskripsi:
    -Measuring tool only used to measure deflections of an engine crank for automotive or ship.-By connecting to extensions, measurement of up to 230mm is possible.-Extension: 40mm/80mm/120mm
    atribut:
    • Minimum Scale (mm): 0.01mm
    • Measurement Range: 100 to 230mm
    • Accessories: Extension: 40mm/80mm/120mm
  3. TECLOCK Crankshaft Deflection Gauges with Magnet
    Mulai

    Rp9.399.900

    TECLOCK Crankshaft Deflection Gauges with Magnet
    Deskripsi:
    Small type which can be fixed to measuring position by magnet
  4. Insize Crankshaft Tester
    Mulai

    Rp7.399.900

    Insize Crankshaft Tester
    Deskripsi:
    Crankshaft Tester> To test crankshaft deflection> Graduation: 0.01mm> Extension rods: 16,32,64,128mm> The weightblock is mounted on the back of dial indicator to keep the dial indicator facing up> The balance block is mounted on the back of dial indicator to keep the dial indicator facing up
    atribut:
    • Range: 60-300 mm
    • Dial Indicator Range (mm): 0-3 mm
    • Accuracy: +/- 0.016 mm
    • Graduation: 0.01 mm
    • Extension Rods (mm): 16, 32, 64, 128
  5. Insize Crankshaft Testers
    Mulai

    Rp8.199.900

    Insize Crankshaft Testers
    Deskripsi:
    - To test crankshaft deflection; - The balance block is mounted on the back of dial indicator to keep the dial indicator facing up
    atribut:
    • Range (mm): 60-500
    • Dial Indicator Range (mm): 3
    • Graduation (mm): 0.01
    • Extension Rods (mm): 16, 323, 64, 96, 128, 192
    • Accuracy (mm): ±0.016
  6. Mitutoyo Analog Dial Indicator
    Rating:
    80% of 100
    (2)
    Mulai

    Rp509.900

    Mitutoyo Analog Dial Indicator
    Deskripsi:
    This is a standard dial indicator. It offers you the following benefits:-Bezel clamp and lifting lever (optional) can be attached to either right or left side. They can be easily installed and removed without tools.-No through screw holes on the frame as well as the use of an O-ring prevents water or oil penetration.
    atribut:
    • Accuracy (µm): 10
  7. Ozaki (Peacock) Dial Inside Gauge
    Mulai

    Rp4.399.900

    Ozaki (Peacock) Dial Inside Gauge
    atribut:
    • Scale Interval (mm): 0.01
    • Measuring Force (N): 1.4 or less
    • Scale: 0 - 50 - 0
    • Pointing Error (µm): ± 15
    • Measuring Range (mm) : 66-80
  8. SunCo Sawit Minyak Goreng Refill
    Rating:
    100% of 100
    (10)
    Mulai

    Rp11.900

    SunCo Sawit Minyak Goreng Refill
    Deskripsi:
    Sunco Refill 1L Diproduksi dari buah kelapa sawit segar pilihan dan difortifikasi Vitamin A.- Tidak mudah beku- Mudah mengalir (Tes Organoleptik)- Tidak serik di tenggorokan- Pasti Paling sehat untuk keluarga- Gorengan lebih krispi / renyah / garing- Warna gorengan lebih bersih- Minyak tidak cepat hitam- 96% Ibu Percaya SunCo lebih dikiit nempel dimakanan - Research Universitas AirlanggaKomposisi:Refined Palm Olein, Vitamin A Palmitate
    atribut:
    • Packaging: Pouch
  9. STARRETT Crankshaft Distortion & Strain Gauges
    Mulai

    Rp30.999.900

    STARRETT Crankshaft Distortion & Strain Gauges
    atribut:
    • Item: Crankshaft Distortion, Strain Gauge
    • Graduations (mm): 0.02
    • Dial Gauge Range (mm): 4
    • Dial Reading: 0-50-0
    • Dimension Type: Metric
    • Includes: 10 Rods, Sharp Points, Balancing Attachment
    • Case Type: Wooden
    • Includes Case: Yes
    • Maximum Measurement (mm): 458
    • Measuring Range (mm) : 61 to 458
    • Minimum Measurement (mm): 61
    • Number of Extensions: 1
    • Number of Rods: 10
    • Range per Revolution (mm): 1
    • Reading: Balanced
  10. Ozaki (Peacock) Analog Dial Indicator
    Mulai

    Rp1.699.900

    Ozaki (Peacock) Analog Dial Indicator
    Deskripsi:
    Dial Gauges are widely used manufacturing plants.- The stem, made of SK quench hardened with strength, is malfunction-free due to fastening.- The shock-proof mechanism prevents gears from damage due to shocks arisen by abruptly pushing up the spindle.- The turning section of the outer frame sealed by the O-ring and the back inside sealed by the packing are waterproof and dust-proof in construction.- The back is increased in strength by four screws, and the lug can be turned 90 degrees in the installation way.
    atribut:
    • Graduation (mm): 0.01
    • Repeatability (µm): 5
  11. Insize Digital Caliper (Jangka Sorong)
    Mulai

    Rp689.900

    Insize Digital Caliper (Jangka Sorong)
    Deskripsi:
    Digital Caliper (Standard Model)- Buttons: on/off, zero, mm/inch- Automatic power off, move the digital unit to turn on power - Data output- Made of stainless steel
    atribut:
    • Display Type: Digital
  12. TEKIRO Tap and Dies Set
    Rating:
    100% of 100
    (2)
    Mulai

    Rp499.900

    TEKIRO Tap and Dies Set
    Deskripsi:
    - Manufactured From Alloy steel, Packed in steel Box- Heat treated And Hardened- Precision Ground.
    atribut:
    • Material: Heat Treated Carbon Steel
  13. TOHO (TOOLS) Machine Tap
    Mulai

    Rp96.900

    TOHO (TOOLS) Machine Tap
    Deskripsi:
    -HSS-CO, Shot-Peened, double tempered finish reduces breakage - spiral cutting flues allow fast thread cutting using a cordless drill or cutting head - provide high cutting capacity, long tool life, high accuracy, narrow dimensional tolerances, and good surface finish - suit for machine use to cuts a thread on the inside surface of a hole, creating a female surface which functions like a nut. - great for machine tapping, manual tapping, iron, steel, copper and aluminium, especially for processing stainless steel. - round shank with square end allows tap to be used in hand or power-driven applications
  14. Castrol Oli Transmax Manual
    Mulai

    Rp69.900

    Castrol Oli Transmax Manual
    Deskripsi:
    Cairan transmisi manual memainkan peran yang sangat penting untuk pengoperasian yang benar dari transmisi Anda karena akan tetap terlumasi dan terlindungi dari panas dan aus. Jika menggunakan cairan yang salah atau cairan yang berkualitas buruk, transmisi kemungkinan besar akan mengalami masalah seperti kekakuan transmisi, keausan roda gigi, dan pada akhirnya, kerusakan komponen.Cairan transmisi manual Castrol membantu transmisi Anda tetap terlindungi dengan baik dan membantu Anda menghindari perbaikan tak terduga yang bisa jadi sangat mahal.MEMENUHI STANDAR INDUSTRI:- CASTROL TRANSMAX MANUAL 80W-90 dapat melawan pembentukan endapan dan pengentalan oli, menjaga umur dan performa dari oli dan transmisi.- API GL 4
    atribut:
    • Volume (L): 1
    • SAE Grade: 80W-90
  15. NORTON Tool Grinding Wheel Flaring Cup T11 Green
    Mulai

    Rp929.900

    NORTON Tool Grinding Wheel Flaring Cup T11 Green
    atribut:
    • Material: Sylicone Carbide
    • Color: Green
    • Thickness: 50,0 mm
    • Abrasive Wheel Type: T11
    • Arbor Hole Size: 31,75 mm
  16. Jujur Minyak Goreng Pouch
    Mulai

    Rp9.900

    Jujur Minyak Goreng Pouch
    atribut:
    • Packaging: Pouch
Daftar Harga crankshaft deflection Terbaru March 2026
TECLOCK Crankshaft Deflection GaugesRp6.299.900
TECLOCK Deflection GaugeRp6.899.900
TECLOCK Crankshaft Deflection Gauges with MagnetRp9.399.900
Insize Crankshaft TesterRp7.399.900
Insize Crankshaft TestersRp8.199.900
Mitutoyo Analog Dial IndicatorRp509.900
Ozaki (Peacock) Dial Inside GaugeRp4.399.900
TECLOCK Dial Indicator - 0.01mmRp999.900
SunCo Sawit Minyak Goreng RefillRp11.900
STARRETT Crankshaft Distortion & Strain GaugesRp30.999.900

Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)